3 pieces in stock at Vaughan, ON as of 5:39 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 5:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 1 L |
| Reaction Time | 3 hrs |
| Temperature Range | 0 °C to +40 °C (32 °F to +104 °F) |
| EAN | 4045989592791 |
| May be painted over and filled after the reaction time (3 hours) |
| Not harmful to the environment |
| After the reaction time of 3 hours, the surface may be over painted with any commercial paint systems or with the underbody protection systems |
| May also be filled with polyester fillers |
| Must be poured into a separate container to avoid contamination. Ensure surfaces treated are free from oil and grease and remove any loose rust. Wash off any salt deposits with water and dry fully before application of Rust Converter |
| Using a brush, roller, or spray (max 44 psi) apply thinly and evenly. Avoid drips and runs. The Rust Converter is not a paint, therefore treated surfaces should be painted within 48 hours. Do not use paints with a high zinc content. Rust Converter is ready for over painting when a blue-black colouring appears (approx. 3 hours). Do not wash treated surfaces with water (unwanted splashes of the product may be removed with methylated spirits or water, but only before the reaction time). |
| Store and use only in a plastic container. Application and storage temperature 0 °C to +40 °C (32 °F to +104 °F). Do not store or use in direct sunlight or on hot surfaces, protect from frost. Shelf life is 5 years |